Zoro Homepage

Pouch, Dynamic Nylon 4 Pocket Pouch, Nylon

  • Mfr # OX-P266205

  • Zoro # G605975946


product price: $29.65
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P266205
Zoro #
G605975946
UPC #
9341231039652
Country of Origin
India

Details

Item
Dynamic Nylon 4 Pocket Pouch
Material
Nylon
Tool Storage Type Included
Pouch

Description

Built with the tradesman in mind, the Pro Dynamic Nylon 4 Pocket Pouch is tough, dependable, and comfortable. Crafted form 1680D Nylon with PVC coating, the pouch is designed to handle the rigors of any jobsite and perform in the harshest environments. The stitching is reinforced, and the rivets are made from iron and electrophoretic coated for extreme durability at common stress points. With 4 versatile pockets fit for contractors, carpenters, framers, drywallers, and other trades that use tool belts. Pouch is water and UV resistant, keeping it cooler and lighter during harsh weather conditions. Fits to 2-inch and 3-Inch belts and is a great addition when creating the ultimate tool rig.


  • DYNAMIC œ Crafted from 1680D Ballistic Nylon with PVC Coating to handle a variety of rigors at the jobsite.
  • TOUGH œ Hook & Rivets are electrophoretic coated iron for extreme durability.
  • STORAGE œ 4 versatile pockets fit for contractors, carpenters, framers, drywallers, and other trades that use tool belts.
  • COMPATIBLE œ Pouch is compatible with 2-inch & 3-Inch belts. Mix and match pieces to make the ultimate rig.
  • WEATHER RESISTANT œ Pouch is water and UV resistant, keeping it cooler and lighter during harsh weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.