Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 24-Inch Imperial Tuff Rule, Cyan

  • Mfr # OX-P507303

  • Zoro # G009866314


product price: $20.19
/ea

Key Features

Material
ABS Plastic/Brass
Color
Blue
Length (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P507303
Zoro #
G009866314
UPC #
9341231055843
Country of Origin
China

Dimensions

Length (mm)
170 mm

Details

Item
Imperial Tuff Rule
Material
ABS Plastic/Brass
Color
Blue

Description

The OX Pro 24-Inch Imperial Tuff Rule is a rigid, versatile, and compact imperial measuring rile built with a practical purpose for all tradesmen. Every dimension on this rule, the length, width, and thickness, serves a practical purpose incorporating the requirements of everyday construction. Each fold-out increment represents 6 featuring the common measurements: 6, 12, 18 and 24. Once fully extended, the rule is 24 long, designed for measuring the standard width of 1⁄2 sheet, stud spacing and floor joist spacing. Framing timber œ nogs and dwangs made easy at 45mm. While standard screw spacing œ GIB + ply can be accounted for at 300mm. The OX Tuff Rule includes a bonus angle finder from 0-180° to allow for easy marking of mitres and identifying the angles of existing structures. The center line feature allows for quick and precise marking of offset lines and split centers. Fit with premium brass hinges and pins for smooth operation, the Tuff Rule is constructed from tough engineered ABS plastic for the ultimate durability.


  • PREMIUM QUALITY œ Rugged ABS plastic body with premium brass hinges keep the tool lasting throughout any jobsite environment
  • EASY TO READ œ Highlighted increments offer easy visibility while involved with any work in any condition
  • ANGLE FINDER œ Includes a bonus angle finder from 0-180° to allow for easy marking of mitres and identifying the angles of existing structures.
  • ACCURATE œ 1/16 marked increments ideal for high-accuracy measurement work
  • WIDELY USED œ Designed for anyone who works with accurate measurements and angles. 600mm standard width designed for measuring 1⁄2 sheet, stud spacing and floor joist spacing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.