Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Small/Medium, Leather

  • Mfr # OX-P263301

  • Zoro # G605340560


product price: $27.23
/ea

Key Features

Material
Leather
Tool Storage Type Included
Belt
Width (In.)
2 in.
Height
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263301
Zoro #
G605340560
UPC #
9341231017612
Country of Origin
India

Dimensions

Width (In.)
2 in.
Height
3 in.

Details

Item
Pro 3" Tool Belt, Oil-Tanned Leather, Size Small/Medium
Material
Leather
Tool Storage Type Included
Belt

Description

Built for all day comfort and long life, even on the most demanding job sites, the OX Tools 3" Tool Belt is built for everyday use. Heavy-duty, perimeter stitching reinforcement has a low profile to reduce chance of scratching surfaces. The tool belt can be combined with any other OX Tool's Outback Gear to build your own rig. Tool belt fits waist sizes of 32 inches - 43 inches.


  • • 3” Wide Tool Belt - When you need to get the work done, you have to be able to carry your tools with you. This 3" wide tool belt is a perfect solution for carrying all of your tools and giving you quick and easy access when you need them. Keep it on hand when working in your garage, your workshop, or out in the field.
  • • Fits Waist Size 29”-39” - This heavy-duty leather Tool Belt was designed to carry tools and materials for the most demanding trades. Every aspect of this belt has been engineered to meet the challenges of tough jobs, with a design that will last through years of punishment.
  • • Heavy Duty Rivet Reinforcement - The OX Tools Tool Belt is your chance to build a heavy duty, rugged tool belt that can withstand all the abuse you and your tools dish out. It's 100% leather with heavy duty rivet reinforcement for durability.
  • • Perimeter Stitching Reinforcement - The OX Tools Tool Belt is built to last. It features a perimeter stitch reinforcement that prevents the belt from tearing at its seams.
  • • Top Grain Oil-Tanned ‘Saddle’ Leather - The Top Grain Oil-Tanned ‘Saddle’ Leather is a durable, high-quality leather that will last you for years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.