Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather

  • Mfr # OX-P263305

  • Zoro # G305340563


product price: $34.89
/ea

Key Features

Material
Leather
Tool Storage Type Included
Belt
Width (In.)
2 in.
Height
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263305
Zoro #
G305340563
UPC #
9341231017629
Country of Origin
India

Dimensions

Width (In.)
2 in.
Height
3 in.

Details

Item
Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large
Material
Leather
Tool Storage Type Included
Belt

Description

Built for all-day comfort and long life, even on the most demanding job sites, the OX Tools Pro 3in Oil Tanned Leather Tool Belt is an ideal choice for any tradesman. Made from top-grain oil-tanned leather, this belt is built to last. Its heavy-duty, low-profile rivets ensure a secure fit while minimizing surface scratching. Reinforced with perimeter stitching, this tool belt is built to endure even the most rigorous conditions, making it an ideal choice for every day use. Tool belt fits waist sizes of 46 inches - 54 inches.


  • • Made from high-quality, top-grain oil-tanned leather for jobsite durability
  • • Reinforced with iron rivets to provide a strong hold
  • • Features perimeter stitching reinforcement to prevent tearing at seams
  • • 3" Wide tool belt
  • • Fits waist size 46”-54”, providing a comfortable and secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.