This item is Discontinued.

Ox Tools Pro SST Square Cement Finishing Trowel - OX Grip, 4.75" x 14" / 120mm x 356mm OX-P018814

Pro SST Square Cement Finishing Trowel - OX Grip, 4.75" x 14" / 120mm x 356mm (Discontinued)

  • Mfr # OX-P018814
  • Zoro # G705362752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P018814
Zoro #
G705362752
UPC #
5060242334306
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
18.5 in.
Width (In.)
5 in.
Height
4.5 in.

Description

The OX Pro SST Square Cement Finishing Trowel was built with the tradesmen in mind. This trowel features the OX grip handle with finger protection, ensuring extreme comfort during prolonged use. The stainless steel blade, reinforced by stainless steel rivets, offers unmatched strength and resilience, while the heavy-duty fully riveted aluminum shank provides stability and control. Engineered for flexibility and maneuverability, the high-grade blade allows for seamless navigation of tight spaces and corners.The OX Pro SST Square Cement Finishing Trowel is your go-to tool for flawless finishes.


  • • OX Grip handle with finger protection for extreme comfort
  • • High-grade, flexible, stainless steel blade
  • • Stainless steel rivets for holding the blade, shank and handle together for unsurpassed strength
  • • Unique handle position designed specifically for floor finishing - reduces user fatigue and eliminates need to flip trowel around when reaching
  • • Size: 4-3/4" x 14"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.