Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 45.7m/150' ABS Giant Chalk Reel, Basic Extra Bold Line / 4:1 Gear Ratio

  • Mfr # OX-P630703

  • Zoro # G216468165


product price: $42.99
/ea

Key Features

Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P630703
Zoro #
G216468165
UPC #
-
Country of Origin
China

Details

Color
Blue
Material
Plastic

Description

  • Rugged ABS Body with Rubber Overmold Grip: Built to endure tough environments, the OX Pro Giant Chalk Reel’s rugged ABS body is paired with a comfortable rubber overmold grip for superior control and comfort during extended use.
  • 150ft Extra Bold Chalk Line: Featuring a 150-feet extra bold line made from a durable cotton-nylon blend, this chalk reel ensures high-visibility, long-lasting markings for precise, reliable layout work, even on large-scale projects.
  • Durable Cotton + Nylon Line Blend: The cotton-nylon line offers enhanced durability and increased snap-back precision, ensuring bold, clear markings that are essential for professionals tackling demanding construction projects.
  • Integrated Loop Storage: Stay organized on the job site with integrated loop storage for quick access to the chalk reel. This handy feature minimizes clutter, making it easy to grab and use the reel without losing valuable time.
  • 4:1 Planetary Gear Ratio for Quick Reeling: Speed up your workflow with the 4:1 planetary gear system, which allows for fast and efficient reeling. This feature reduces downtime, so you can keep your projects moving without interruption.
  • Steel Crank for Ultimate Durability: Designed for maximum reliability, the OX Pro Giant Chalk Reel features a steel crank that withstands heavy use, ensuring a long-lasting performance that’s perfect for high-intensity construction environments.
  • Hands-Free Refills: Designed for convenience, the chalk reel can stand on its side for hands-free refills, making it easier to manage and reload the tool without interrupting your workflow, saving you time and effort on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.