
Pro SST Medium Edger - OX Grip, 4" x 7" / 100 mm x 180mm, Radius - 3/8" / 9.5mm (Discontinued)
- Mfr # OX-P014510
- Zoro # G805362812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-P014510
Zoro #
G805362812
UPC #
9341231011122
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.15 in.
Description
OX Tools 4" x 7" Medium Concrete Edger. High-grade stainless steel blade. Riveted handle support. OX Grip handle. 3/8" Radius.
- • High-grade stainless steel blade - longer lasting and lighter weight than cast bronze
- • Riveted handle support
- • OX Grip handle provides comfort and reduces fatigue
- • Blade size: 4" x 7"
- • 3/8" Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.