Zoro Homepage

Pro Clamped Handle Concrete Screed - With Vial, 72" / 1800mm

  • Mfr # OX-P021318

  • Zoro # G805362768


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.97 in.
Height
5.51 in.
Length (In.)
71.65 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P021318
Zoro #
G805362768
UPC #
9341231000997
Country of Origin
China

Dimensions

Width (In.)
1.97 in.
Height
5.51 in.
Length (In.)
71.65 in.

Description

The OX Pro Clamped Handle Concrete Screed - With Vial is a lightweight, yet heavy-duty, straight edge that is your go-to solution for precise concrete leveling. It offers superior performance for the long haul. Constructed with a reversible clamped handle, aluminum body, and powder-coated finish, this tool is built to last. Its dual-edged design, featuring both rounded and sharp edges, ensures ultimate precision in your work. OX Tools are known for their accuracy and durability, tailored for the demands of job sites. The built-in vial provides accuracy down to 0.0005 inches over 1 inch or 0.5 mm over 1 meter. This concrete screed is effortlessly portable from one job to the next. For those seeking an incredibly precise straight edge, the OX Pro Clamped Handle Concrete Screed is the tool of choice. Get the job done with unwavering accuracy.


  • • Double Sided Design: This aluminum screed board features a double-sided design that extends its lifespan, just change the position of the handle to the underside and you double the life of the screed
  • • Strong Internal Support Bars: Equipped with strong internal support bars, this aluminum screed provides enhanced stability and durability for efficient concrete screeding.
  • • Rounded Edge for Smoothing: The screed features a rounded edge that enables easy smoothing of concrete surfaces, ensuring a professional finish every time.
  • • Sharp Edge for Cutting: With a sharp edge, this aluminum screed allows for precise cutting and shaping of concrete, making it a versatile tool for various applications.
  • • Level - Built-in vial in handle allows you to screed and level in the same stroke. Lightweight at 6 lbs makes cutting and smoothing effortless and easy to carry to jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.