Shop OX TOOLS

Pro Claw Bar, 10" / 250mm

  • Mfr # OX-P083010

  • Zoro # G605348016


product price: 
$
25.65
/ea

Key Features

Overall Length
11.81 in.
Overall Width
0.87 in.
Overall Height
3.15 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OX-P083010
Zoro #
G605348016
UPC #
5060242339981
Country of Origin
China

Description

The OX Pro Claw Bar was built for ultimate versatility and durability. Featuring a hammer head forged from high carbon steel, this claw bar guarantees strength and resilience for all your prying and nail pulling needs, meticulously Jobsite tested for lasting performance. Its pry bar component, with a long body and mini pry bar design, effortlessly accesses tight spaces and removes nails, particularly ideal for trim molding tasks. This multi-functional tool isn't just a pry bar; it's a nail puller, staple remover, and trim removal tool all in one, indispensable for any construction project. Plus, its ergonomic OX Grip ensures a secure hold, providing non-slip comfort for precise penetration and reducing hand fatigue during prolonged use.


  • • Unique Hammer Head: High carbon steel hammer head provides strength and durability for all your prying and nail pulling needs. Jobsite tested for durability.
  • • 10" Pry Bar: Long pry bar with a mini pry bar design, perfect for accessing tight spaces and removing nails with ease. Perfect for removing or pulling back trim moulding.
  • • Multi-Functional Tool: Versatile tool that functions as a nail puller, pry bar, staple remover, and trim removal tool, making it essential for any construction project.
  • • Rubber grip for non slip and comfort: Ergonomic rubber grip ensures a secure and comfortable hold, allowing for precise penetration and reducing hand fatigue.
  • • Polished beveled claws for better access and precise penetration: The polished beveled claws provide improved access and precise nail removal, making it the perfect nail puller for any job.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.