Shop WESTWARD
See all product information
Create Account
Bar Clamp, 300 lb Force, 36 in Capac.
- Mfr # 879AT8
- Zoro # G022886757
product price:Â
$
18.79
/ea
Key Features
Clamping Capacity
36 in
Handle Material
Nylon Fiber
Clamping Force
300 lb
Tool Operation Type
One Handed
Bar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 879AT8
- Zoro #
- G022886757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Throat Depth
- 3 1/4 in
- Jaw Pad Height
- 1 15/16 in
- Jaw Pad Width
- 1 3/8 in
Details
- Clamping Capacity
- 36 in
- Handle Material
- Nylon Fiber
- Clamping Force
- 300 lb
- Item
- Bar Clamp
- Tool Operation Type
- One Handed
- Bar Material
- Steel
- Jaw Material1
- Thermoplastic Rubber
- Includes
- Removable Jaw Pads
- Jaw Pad Type
- Flat
- Spreading Capacity - Minimum
- 7 1/2 in
- Spreading Capacity - Maximum
- 44 1/8 in
Description
Bar Clamp, Clamping Capacity 36 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Flat, Jaw Pad Height 1 15/16 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 44 1/8 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Nylon Fiber, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.