Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools Pro Club Hammer - Rubber Handle | 3-Pounds / 1.3-Kilograms OX-P082703

Pro Club Hammer - Rubber Handle | 3-Pounds / 1.3-Kilograms (Discontinued)

  • Mfr # OX-P082703
  • Zoro # G305347913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P082703
Zoro #
G305347913
UPC #
5060242338045
Country of Origin
China

Dimensions

Overall Length
11.42 in.
Overall Width
3.54 in.
Height
1.57 in.

Description

Built with the tradesman in mind, the OX Tools Pro 3lb Club Hammer is designed to be practical, comfortable, and versatile. The hammer head is constructed from forged steel for extreme durability and long-lasting life. The non-slip OX Grip is made to help users hold the hammer with ease while remaining comfortable throughout the working day.


  • • Designed for heavy-duty striking work
  • • Large striking face improves accuracy
  • • Non-slip OX Grip offers vibration reduction and comfort after all day use
  • • Forged, one-piece steel construction provides increased strength and durability
  • • Built with the tradesmen in mind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.