Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Concrete Diamond Blade, Diameter: 7" / 180mm, Bore: DM 7/8" - 5/8" / 22mm - 15mm

  • Mfr # OX-PC15-7

  • Zoro # G605340348


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-PC15-7
Zoro #
G605340348
UPC #
9341231002472
Country of Origin
Thailand

Description

The OX PC15 award winning Professional Series Diamond Blade is a durable "Cuts it all" general purpose and concrete products blade. Cutting applications include: concrete curbs and slabs, concrete pavers, roof tiles, bricks, and general building materials. This blade is designed to work with Power Cutoff and Walk-Behind Saws. Designed for safety, while providing smoother quieter cuts, the reinforced center plate helps to reduce vibration while increasing user comfort. The OX Professional Series Diamond Blades are simply the best value for money available in this sector, giving performance you would associate with a professional product at a price that has revolutionized the market.


  • 5/8" Segment height offers long wear life of blade
  • Cooling holes to reduce blade temperature while cutting, preventing warping and extending blade life
  • Segmented turbo rim produces super fast, aggressive, and clean cuts for wet or dry cutting
  • Reinforced steel flange provides increased blade strength
  • Applications include: concrete curbs and slabs, concrete pavers, roof tiles, bricks, and general building materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.