Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouch, Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch, Leather

  • Mfr # OX-P263503

  • Zoro # G605347934


product price: $70.69
/ea

Key Features

Material
Leather
Tool Storage Type Included
Pouch
Height
2.5 in.
Width (In.)
13 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263503
Zoro #
G605347934
UPC #
9341231038358
Country of Origin
India

Dimensions

Height
2.5 in.
Width (In.)
13 in.

Details

Item
Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch
Material
Leather
Tool Storage Type Included
Pouch

Description

Built for all day comfort and long life, even on the most demanding job sites, the OX Fastener Bag easily stores all of the tools needed for everyday use. Pouches are secured with heavy-duty rivets that have a low profile to reduce chance of scratching surfaces. Double stitching and belt tunnel reinforcements are designed to withstand the vigorous conditions of the job site. The fastener bag features a pencil/marker pouch and a scabbard for a claw bar.


  • • Pouches are secured with heavy-duty rivet reinforcement that has a low profile to reduce chance of scratching surfaces.
  • • Double stitching and belt tunnel reinforcements are designed to increase tear resistance and withstand the vigorous conditions of the job site.
  • • OX Outback Leather Gear is constructed with high-quality, oil-tanned leather, giving it a soft look and feel.
  • • Upper pouch perfectly sized for quick access of tape measure or chalk reel
  • • Drill bit and crowbar holsters and a built-in slot for rafter square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.