Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Pro Framer's Tool Bag, Oil-Tanned Leather, 3 Pouch, Leather

  • Mfr # OX-P263203

  • Zoro # G505340554


product price: $74.28
/ea

Key Features

Width
14 in.
Material
Leather
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263203
Zoro #
G505340554
UPC #
9341231038327
Country of Origin
India

Dimensions

Width
14 in.
Height
3.5 in.

Details

Item
Tool Bag
Material
Leather

Description

Built for all day comfort and long life, even on the most demanding job sites, the OX Tools Framer’s Tool Bag easily stores all of the tools needed for everyday use. Pouches are secured with heavy-duty rivets that have a low profile to reduce chance of scratching surfaces. Double stitching and belt tunnel reinforcements are designed to withstand the vigorous conditions of the job site. The tool bag has inner pockets for hand tools as well as a pencil/marker pouch and includes a tape measure clip for Quick access. And, the dedicated hammer holder offers flexibility in placement for quick muscle-memory retrieval.


  • • Premium Quality : Top grain oil-tanned saddle leather tool bag with heavy-duty brass rivets and double stitched reinforcement for all your framing tools and fasteners
  • • Built for the Contractor : Extra wide belt tunnel for heavy duty tool belt, double-layer reinforcement for tear resistance
  • • Convenient : Easy access tape measure clip and wide mouth fastener bag stay open for quick access.
  • • Contractor Accepted : Leather hammer loop shaped to reduce hammer fall-out and metal reinforced tape measure clip.
  • • Ergonomic : Designed with the Left side in mind. Non dominant side tool bag with internal tool and marker pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.