Zoro Homepage

Pro Left Handed Drywall Pouch

  • Mfr # OX-P263801LH

  • Zoro # G705975938


product price: $65.49
/ea

Key Features

Tool Storage Type Included
Pouch
Height
2.5 in.
Width (In.)
10.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263801LH
Zoro #
G705975938
UPC #
9341231044649
Country of Origin
India

Dimensions

Height
2.5 in.
Width (In.)
10.75 in.

Details

Item
Drywaller's Tool Pouch - Left Handed - Oil-Tanned Leather
Tool Storage Type Included
Pouch

Description

Built for all day comfort and long life, even on the most demanding job sites, the OX Tools Drywaller's Tool Pouch easily stores all of the tools needed for everyday use. 12 tool holders and pockets provide storage and easy access to tools. Pouch was made of top grain oil-tanned leather and was designed specifically with the professional drywaller in mind. Steel hammer loop with antique bronze finish offers flexibility in placement for quick muscle memory retrieval. The multi-function leather loop can easily be used for hammer, hatchet or rasp.


  • • OX Tools Outback Leather Gear is packed with features and is an excellent choice for any tradesman.
  • • Pouches are secured with heavy-duty rivet reinforcement that has a low profile to reduce chance of scratching surfaces.
  • • Double stitching and belt tunnel reinforcements are designed to increase tear resistance and withstand the vigorous conditions of the job site.
  • • OX Outback Leather Gear is constructed with high-quality, oil-tanned leather, giving it a soft look and feel.
  • • Steel hammer loop and tape measure holder with antique bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.