Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Box Spirit Level - Non Magnetic, 96" / 2400mm

  • Mfr # OX-P024424

  • Zoro # G705362738


product price: $252.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P024424
Zoro #
G705362738
UPC #
5060242333965
Country of Origin
China

Description

Built with the tradesman in mind, the OX Pro Spirit Level stands as a testament to exceptional usability and precision. Constructed with professional-quality aluminium, this level ensures reliability and accuracy in various construction applications. Its unique dual-view design incorporates silicone air-cushioned handles, prioritizing comfortable handling during extended use, while the shockproof end caps amplify durability, making it resilient in demanding work conditions. Equipped with two milled surfaces, this level guarantees precise measurements, ensuring accuracy in horizontal and vertical orientations. The magnified vial with illumination enhances visibility, optimizing measurement readings even in low-light conditions. The inclusion of two Plumb site Dual-view vials further augments accuracy, allowing for simultaneous horizontal and vertical measurements. Available in sizes ranging from 600mm to 2400mm, this level caters to diverse project requirements, making it an indispensable tool for professionals seeking both comfort and precision in their construction tasks.


  • Plumb Site vial viewer allows plumb vial to be read from a front view position, eliminating the parallax error and increasing efficiency
  • Bi-material, air-cushioned shockproof end caps protect levels from the force of falls, maintaining level integrity and vial accuracy
  • Equipped with dedicated wall grips on both sides of the level, providing symetrical use and preventing damage of work surface
  • Soft Grip handles with engineered cushioning for a better, longer, and more comfortable grip
  • Non-slip handle design lessens slipping of level in wet conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.