Zoro Homepage

Pro Line Pins, 6"/152mm, PK2

  • Mfr # OX-P100102

  • Zoro # G7784607


product price: $9.69
/pk 2, $4.85/ea
Sold in multiples of 12 for $116.28

Key Features

Overall Length
6.000 in
Includes
(2) Pro Line Pins
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P100102
Zoro #
G7784607
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.000 in

Details

Item
Pro Line Pins,6"/152mm,PK2
Includes
(2) Pro Line Pins
Number of Pieces
2

Description

Pro Line Pins,6 In./152mm,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.