Zoro Homepage

Pro Oil Tanned Suspenders

  • Mfr # OX-P263501

  • Zoro # G505975787


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
21.5 in.
Width
6 in.
Height
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263501
Zoro #
G505975787
UPC #
9341231039713
Country of Origin
India

Dimensions

Length
21.5 in.
Width
6 in.
Height
3 in.

Description

Built with the tradesman in mind, the OX Tools Pro Series Oil Tanned Leather Suspenders are designed for all day comfort and long life, even on the most demanding jobsites. Made with supple & durable Oil Tanned leather creating a solid premium appeal. The padded support is made from heavy-duty nylon with foam support for added comfort while on the job. With a fully adjustable chest strap and leather loops help to secure attachment to your tool belt, it makes carrying tool pouches and tools effortless.


  • • COMFORTABLE -The padded support is made from heavy-duty nylon with foam support for added comfort while on the job.
  • • HEAVY-DUTY - The ultimate leather padded suspender is made with supple & durable Oil Tanned leather creating a solid premium appeal.
  • • ADJUSTABLE - Fully adjustable chest strap to suit your needs and style, to increase comfort levels.
  • • SECURE - 4 Leather loops help to secure attachment to your tool belt.
  • • EFFORTLESS - It makes carrying tools pouches and tools effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.