Zoro Homepage

Pro Philadelphia Pattern Brick Trowel - OX Grip, 12" / 305mm

  • Mfr # OX-P011212

  • Zoro # G405362762


product price: $67.19
/ea

Key Features

Length (In.)
20.87 in.
Width (In.)
5.91 in.
Height
3.94 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P011212
Zoro #
G405362762
UPC #
5060242330629
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
20.87 in.
Width (In.)
5.91 in.
Height
3.94 in.

Description

The OX Pro Philadelphia Pattern Brick Trowel was built with the tradesmen in mind. This trowel is constructed with high-quality materials to ensure its longevity. Designed with a one-piece forged steel blade ensuring that the trowel can withstand the demands of frequent use. The OX Grip handle is made from a soft-grip, non-slip material, providing a comfortable grip and reducing hand fatigue.


  • • DURABLE - Welded one-piece forged steel design provides long-lasting strength and durability that every professional demands.
  • • ERGONOMIC - Handle is made from a soft-grip, non-slip material, providing a comfortable grip and reducing hand fatigue.
  • • CONTROL - Consistent flexibility and overall strength of trowel blade provides the user with unmatched control.
  • • RELIABLE - Impact area is constructed for extra strength to handle any jobsite conditions.
  • • NARROW BLADE - Trowel has a narrow blade, allowing for greater control and precision when working in tight spaces or with smaller bricks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.