Zoro Homepage

Pro Sealant Gun - Dual Thrust, 15" / 380mm, 20-Ounce

  • Mfr # OX-P045560

  • Zoro # G105975798


product price: $90.89
/ea
Free Shipping & Returns

Key Features

For Container Size
20 oz
Application
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P045560
Zoro #
G105975798
UPC #
9341231042966
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
20 oz

Details

Item
Pro Sealant Gun
Application
Manual

Description

Built with the tradesman in mind, the OX Pro Dual Thrust Sausage Gun is designed to make the sealant process simple, comfortable, and user-friendly. Tackle any viscosity of sealant by utilizing OX’s patented Dual Thrust system, swapping from 12:1 to 24:1 thrust ratios with the flip of a switch! The 360 barrel and rubber grips create a comfortable user experience while allowing the OX Pro Dual Thrust Sausage Gun to hold the most optimal position during application. The toolless plunger system makes swapping from sausages to cartridges quicker than ever and give you more time to focus on the task at hand. Get pin-point precision when cutting the nozzle with molded measure marks on the side to produce perfect flow rate and bead size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.