Zoro Homepage

Pro SST Joint Knife - OX Grip, 5" / 127mm

  • Mfr # OX-P013212

  • Zoro # G005347916


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P013212
Zoro #
G005347916
UPC #
5060242330391
Country of Origin
Taiwan, Province of China

Description

Built with the tradesman in mind, the OX Pro Stainless Steel Joint Knife stands as a testament to excellence in plastering tools. Crafted from high-quality flexible stainless steel, this joint knife is meticulously designed to meet the demanding standards of professional tradespeople. The full-length tang, extending through the handle, adds significant strength to the tool, ensuring longevity and durability in challenging plastering applications. The inclusion of a brass hammer end provides the versatility to strike and set materials with ease. The tapered DURAGRIP handle, designed for better ergonomics and reduced fatigue, ensures a comfortable and secure grip during prolonged use. Whether you're a seasoned tradesman or a professional in the construction industry, the OX Pro Stainless Steel Joint Knife is a reliable companion, reflecting OX's commitment to delivering high-quality tools tailored for the Australian market. Elevate your plastering tasks with this joint knife, a symbol of durability, precision, and innovation from OX.


  • Premium, flexible, stainless steel blade enables perfect feathering of joints
  • Built-in hammer end for stubborn nail pops
  • OX Grip handle provides ultimate comfort and reduces fatigue
  • Premium rivet system
  • Size: 5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.