Zoro Homepage

Pro SST Taping Knife - OX Grip, 12" / 300mm

  • Mfr # OX-P530312

  • Zoro # G205347983


product price: $18.15
/ea

Key Features

Width (In.)
11.97 in.
Length (In.)
1.21 in.
Height
11.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P530312
Zoro #
G205347983
UPC #
5060359917027
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
11.97 in.
Length (In.)
1.21 in.
Height
11.3 in.

Description

OX Tools Stainless Steel Drywall Taping Knife. Premium, flexible stainless steel blade. Built-in hammer end. OX Grip handle. Blade and handle riveted together. For use in drywall joint taping, finishing, and patching.


  • • Premium, flexible stainless steel blade with aluminum backer plate enables perfect feathering of joints
  • • Built-in hammer end for stubborn nail pops
  • • OX Grip soft handle provides ultimate comfort and reduces fatigue
  • • Blade and handle riveted together for long life
  • • For use in drywall joint taping, finishing, and patching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.