Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OX Pro Tape Measure Pouch, Oil Tanned Leather

  • Mfr # OX-P263403

  • Zoro # G305340549


product price: $20.60
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P263403
Zoro #
G305340549
UPC #
9341231018145
Country of Origin
India

Details

Item
Pro Tape Measure Pouch, Oil Tanned Leather

Description

Made from top-grain, Oil-Tanned, saddle leather with heavy-duty rivet reinforcement, this Taper Measure Holder is built to last. Tape measure holder offers flexibility in placement for Quick muscle-memory retrieval.


  • Top-grain oil tanned saddle leather
  • Heavy-Duty rivet reinforcement
  • Fits 16, 25, & 35 ft. tape measures
  • Imported Leather
  • Fits 2" wide tool belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.