Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Torpedo Level - Magnetic, 10" / 250mm

  • Mfr # OX-P027210

  • Zoro # G105362789


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Width (In.)
0.98 in.
Height
2.36 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P027210
Zoro #
G105362789
UPC #
5060242338632
Country of Origin
China

Dimensions

Width (In.)
0.98 in.
Height
2.36 in.

Description

The OX Tools Pro Torpedo Level is a compact, durable, and accurate magnetic level that establishes plumb and square. It has three unbreakable acrylic shock-proof vials that are easy to read. Rare-earth magnets allow one-handed operation and ultimate holding ability, and v-grooved fine milled surface is perfect for leveling pipes and conduit. Rubber end caps add durability from unexpected drops to maintain accuracy for the life of the level. This is the toughest torpedo level.


  • • High-quality, heavy-duty aluminum frame ensures accuracy and durability
  • • Rare-earth magnetic design allows for hands-free operation when working with metal surfaces
  • • PVC shock-proof end-caps add durability from unexpected drops
  • • Adjustable vial finds the right angle
  • • Contains three vials with two unique front vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.