Pro Ultrastrike Framing Hammer - Smooth Face, 20-Ounce / 560-Grams
Mfr # OX-P087320
Zoro # G909907858
Key Features
Specifications
Product Information
- MFR #
- OX-P087320
- Zoro #
- G909907858
- UPC #
- 9341231054082
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
Details
- Item
- Claw Hammer
- Head Weight (Oz.)
- 20 Oz
- Weight
- 2 lbs
Description
Built with the tradesman in mind, the OX Ultrastrike Framing Hammer is comfortable yet powerful. The OX Ultrastrike Framing Hammers are constructed from one-piece of forged steel which is built to withstand any jobsite condition. The magnetic nail starter on the head allows for simple handling and overall use as it is easier for you to line up your nail precisely. The bridged neck of the hammer is designed to absorb strike shock and vibration which reduces user strain. Limiting the vibration of the hammer helps to reduce repetitive stress injuries and pains. Built tough and durable, the hammer is also designed to be comfortable and ergonomic for day-to-day use. The nonslip OX Grip is made to help users hold the hammer with ease while remaining comfortable throughout the working day. The hammer is heat treated to give it greater overall durability as well as allow it to last longer over time.
- STRONG STRIKING œ Gapped bridge neck leaves more weight at the head of the hammer, giving it a stronger striking force for its weight.
- CONVENIENT œ Magnetic nail starter allows for easier handling and use.
- BRIDGED NECK œ Dissipates vibration and strike shock which reduces user strain.
- ERGONOMIC œ Non-slip OX Grip designed to help users hold hammer with ease while remaining comfortable during all day use.
- DURABLE œ The body of the hammer is entirely steel with an outer coating to ensure ultimate durability and reduce the risk of deterioration.