Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Universal Diamond Blade, Diameter: 6" / 152mm, Bore: 7/8" - 5/8" / 22mm - 15mm

  • Mfr # OX-PU10-6

  • Zoro # G505340288


product price: $55.39
/ea

Key Features

Height
7 in.
Width
6.25 in.
Length
0.35 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-PU10-6
Zoro #
G505340288
UPC #
9341231002366
Country of Origin
Thailand

Dimensions

Height
7 in.
Width
6.25 in.
Length
0.35 in.

Description

The OX PU10 award winning professional Series blade is guaranteed to cut granite, natural stone, clay products, engineering bricks, metal, concrete products and all building materials. Designed for safety, while providing smoother quieter cuts, the reinforced center plate helps to reduce vibration while increasing user comfort. The ox professional Series diamond blades are simply the best value for money available in this sector, giving performance you would associate with a professional product at a price that has revolutionized the market. The PU10 blade is designed to work with angle grinders, circular saws, power saws and Tile saws. And there's no need to change blades when making a cut, because this blade is guaranteed to cut all materials on the jobsite.


  • • Fast Cutting Concrete Blade: Designed for smooth cutting of reinforced concrete with air cooled holes for extended cutting and a reinforced flange to dissipate heat.
  • • Jobsite Guarantee: We stand behind our 14 inch concrete blade with a jobsite guarantee to ensure your satisfaction. Fasting cutting blade in the industry.
  • • Continuous Turbo Segments: Faster cuts with high quality diamonds in 10mm segments for long life and smooth cuts. Designed for extended cutting with a reinforced flange and air cooled holes.
  • • Granite Cutting: This saw diamond blade is also suitable for cutting granite and other tough materials like bluestone, limestone, natural stone, reinforced concrete, concrete slabs, pavers even metal.
  • • Versatile Blades for Cutting: This diamond concrete saw blade is perfect for use with masonry table saws, brick saws, hand-held cut off saws, quick cut saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.