Shop OX TOOLS

Pro Small Batch Mud Pan Whip Mixer w/ Hex Adapter

  • Mfr # OX-P121805

  • Zoro # G305347975


product price: 
$
24.55
/ea

Key Features

Length (In.)
2.8 in.
Height
8.5 in.
Width
2.8 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX-P121805
Zoro #
G305347975
UPC #
9341231018510
Country of Origin
China

Dimensions

Length (In.)
2.8 in.
Height
8.5 in.
Width
2.8 in.

Description

Built with the Tradesman in mind, the OX Pro Mud Pan Mixer with Hex Adapter is the ideal choice for mixing smaller batches of mud, paint, grout, and other materials on the jobsite. The rod is a 3/8” by 8" Hex shape and fits any drill using a 3/8" to a 1⁄2” chuck. Mixing paddle used for mixing drywall mud in a mud pan for a more consistent and efficient way of mixing drywall mud. Designed to reach every part of the mud pan, the paddle’s profile is flat at the end and tapered as it goes back to the drill, this ensures the user can mix all the material within the pan. Made from steel for ultimate durability and long lasting life. Mixes all fast-setting mud and regular joint compound mud. It can also be used to mix grout for tile setters and mixes paint in a one gallon paint can. Mix your own colors right on site or bring old paint back to life. This is a must have for the construction worker.


  • • QUICK MIXING– Quickly mix drywall mud, paint, grout, or other materials on the jobsite, giving the user more time to work on the task at hand.
  • • ADAPTABLE – Mini whip fits all drills with a 3/8”s chuck.
  • • DURABLE – Steel construction ensures durability after long term abuse on the jobsite.
  • • REACH – Flat profile the end of the whip and tapered shape allows the user to reach every corner and surface of the mud pan.
  • • EASY CLEANING – The finish of the metal on the mini whip makes for an easy clean up, simply rinse off the whip with water after use. Or, use a bucket of water and spin the whip with your drill.

Ratings & reviews