Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 x 1.00 Stud Bolt Socket
- Mfr # 306100
- Zoro # G123583005
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 306100
- Zoro #
- G123583005
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M6 x 1.00mm Size 3/8 Inch Drive Precision Fit Durable Construction - 306100 stud bolt socket This 3/8 inch drive stud bolt socket is built for installing and removing M6 x 1.00mm stud bolts with a precision fit. The compact 40mm (1.57 inches) overall length helps provide access and control when working in confined spaces. Made from Chromium-vanadium steel alloy, it delivers high strength and durability while offering anti-corrosive properties for long-term service. Size markings are stamped for permanent, quick identification in tool storage and on the job. Key Benefits Designed specifically for M6 x 1.00mm stud bolts for consistent engagement. 3/8 inch drive size supports common professional ratchets and extensions. 40mm overall length provides a compact profile for tighter work areas. Chromium-vanadium steel alloy offers high strength and durable performance. Anti-corrosive properties help resist rust in shop and field environments. Permanently stamped size marking improves organization and faster identification. Meets or exceeds ANSI standards for dependable fit, safety, and performance. SKU: 306100. Keep it in your metric socket selection for reliable stud bolt installation and removal with clear size identification and durable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.