Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Drill, Wet Diamond, 1-3/8", 1-9/16" L

  • Mfr # OX-UTDH-35

  • Zoro # G7788396


product price: $62.35
/ea
Sold in multiples of 25 for $1,558.75

Key Features

Shank Size
1/2"
Overall Length
1-9/16 in
Number of Pieces
1
Drill Bit Size
1-3/8 in
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-UTDH-35
Zoro #
G7788396
UPC #
-
Country of Origin
China

Dimensions

Shank Size
1/2"
Overall Length
1-9/16 in
Drill Bit Size
1-3/8 in

Details

Number of Pieces
1
Item
Tile Drill,Wet Diamond,1-3/8",1-9/16" L
Shank Type - Machining
Hex

Description

Tile Drill,Wet Diamond,1-3/8 In.,1-9/16 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.