Tile Drill, Wet Diamond, 1-7/16", 1-9/16" L
Mfr # OX-UTDH-36
Zoro # G7788466
product price: $60.69
/eaSold in multiples of 25 for $1,517.25
Key Features
Overall Length
1-9/16 in
Shank Size
1/2"
Number of Pieces
1
Drill Bit Size
1-7/16 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-UTDH-36
Zoro #
G7788466
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1-9/16 in
Shank Size
1/2"
Drill Bit Size
1-7/16 in
Details
Item
Tile Drill,Wet Diamond,1-7/16",1-9/16" L
Number of Pieces
1
Shank Type - Machining
Hex
Description
Tile Drill,Wet Diamond,1-7/16 In.,1-9/16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.