Tile Drill, Wet Diamond, 5/16"
Mfr # OX-PDD-08
Zoro # G7786101
product price: $22.79
/eaSold in multiples of 25 for $569.75
Key Features
Number of Pieces
1
Drill Bit Size
5/16 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-PDD-08
Zoro #
G7786101
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drill Bit Size
5/16 in
Details
Number of Pieces
1
Item
Tile Drill,Wet Diamond,5/16"
Shank Type - Machining
Hex
Description
Tile Drill,Wet Diamond,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.