Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trade Tool/Fastener Pouch - Suede Leather, 10-Pocket

  • Mfr # OX-T264010

  • Zoro # G405340562


product price: $36.85
/ea

Key Features

Tool Storage Type Included
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T264010
Zoro #
G405340562
UPC #
9341231042119
Country of Origin
India

Details

Item
Trade 10-Pocket Tool/Fastener Pouch, Suede Leather
Tool Storage Type Included
Pouch

Description

Two add on small pockets for extra storage 6 small tool/pencil pockets 1 fixed type metal hammer holder and a metal clip to hold tape measures tunnel loop system fits up to 3'' wide belt reinforced at the edges for added durability.


  • DURABLE - The OX Trade Series pouches are constructed from heavy duty & extra thick, professional grade suede leather. This tear and puncture-resistant leather, better protects your tools and hardware and to keep you safer when you're adding and removing tools to/from the pouch.
  • STRENGTH - Heavy-duty rivet reinforcement on all major stress points provides added strength, durability, and tear-resistance. Double row stitching is used for added strength and durability of the pouch.
  • VERSATILE - The pouches feature a belt loop that lets you wear it on a hip or across your front depending on your project or comfort needs, easily fitting a 3-Inch tool belt depending on the thickness. The OX 3-Inch Leather tool belt perfectly fits all our pouches.
  • MULTIPLE-POCKETS - Designed with one medium sized pocket, and one large mouth main pocket to fit all of your fasteners and tools. Also includes a steel hammer holder to hold your hammers and other project essentials. The tape measure clip is designed to be not in the way of the pouch, but still easily accessible. The 6 small pockets are designed to hold all of your carpenters pencils, screwdrivers and other essentials to tradesmen.
  • APPLICATION - OX's tool pouches can be used for all types of projects be it woodworking, HVAC, plumbing, electrical work and general construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.