Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Trade 2" Tool Belt, Natural Top Grain Leather, Size Large, Leather

  • Mfr # OX-T263313

  • Zoro # G205340571


product price: $26.15
/ea

Key Features

Material
Leather
Tool Storage Type Included
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T263313
Zoro #
G205340571
UPC #
9341231018817
Country of Origin
India

Details

Item
Trade 2� Tool Belt, Natural Top Grain Leather, Size Large
Material
Leather
Tool Storage Type Included
Belt

Description

Built for all day comfort and long life, even on the most demanding job sites. The OX Tools 2" tool belt is built for everyday use. Heavy-duty, perimeter stitching reinforcement has a low profile to reduce chance of scratching surfaces. The tool belt can be combined with any other OX Tools Outback gear to build your own rig. Tool belt fits waist size of 29" - 46".


  • Grain Leather
  • Top-grain saddle leather
  • Heavy-duty rivet reinforcement
  • 2' wide tool belt fits waist size 29" - 46"
  • Perimeter stitching reinforcement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.