Trade 30m/100' ABS Chalk Line Reel Value Pack, Standard Fine Line / 3:1 Gear Ratio

  • Mfr # OX-T630601

  • Zoro # G616468154


product price: $19.99
/ea

Key Features

Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T630601
Zoro #
G616468154
UPC #
-
Country of Origin
China

Details

Color
Blue
Material
Plastic

Description

  • Rugged ABS Body: The OX Trade Chalk Reel features a rugged ABS body engineered to withstand impact and harsh job site conditions, providing reliable performance for demanding tasks.
  • 30m/100' Fine Cotton/Nylon Chalk Line: Crafted from a durable cotton and nylon blend, the 30m/100' fine chalk line ensures precision and long-lasting performance, making it ideal for detailed and accurate markings.
  • 118ml Blue Chalk with High-Flow Nozzle: This value pack includes 118ml of blue chalk with a high-flow nozzle for quick, mess-free refills, ensuring consistent and vibrant markings every time.
  • Integrated Hook Storage for Easy Organization: The integrated hook storage in the housing keeps the chalk reel secure and ready to use, improving organization and accessibility on busy job sites.
  • 3:1 Planetary Gears for Faster Reeling: The 3:1 planetary gear system allows for quick, smooth reeling, reducing downtime and enhancing productivity during marking tasks with minimal effort.
  • Pointed Tip for Tight Corner Access: Designed with a pointed tip, this chalk reel makes it easy to mark tight corners and hard-to-reach areas with precision, ensuring accurate layouts in any space.
  • Clutch Release & Steel Crank for Durability: The clutch release offers seamless control over line tension, while the steel crank ensures durability and smooth operation, even in tough job site environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.