Trade 30m/100' ABS Chalk Line Reel w/ Grip Value Pack, Standard Bold Line / 6:1 Gear Ratio

  • Mfr # OX-T630602

  • Zoro # G416468163


product price:  $24.99
/ea

Key Features

Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T630602
Zoro #
G416468163
UPC #
-
Country of Origin
China

Details

Color
Blue
Material
Plastic

Description

  • ABS Body with Rubber Overmold: The OX Trade 30m/100' Chalk Reel features a tough ABS plastic body with a rubber overmold for enhanced durability and a comfortable grip.
  • 30m Extra Bold Line: Equipped with a 30m/100' extra bold line, the OX Trade Chalk Reel delivers highly visible markings. Ideal for use on wood, metal, or concrete, the bold line ensures clear, precise markings that are easy to see from a distance.
  • Cotton & Nylon Line for Durability: The 30m/100' line is made from a strong cotton and nylon blend, offering durability and flexibility. This long-lasting line holds chalk well and delivers sharp, accurate markings for reliable results.
  • Integrated Hook Storage in Housing: The OX Trade Chalk Reel features integrated hook storage within the housing, keeping the hook secure and easily accessible.
  • 6:1 Planetary Gears for Faster Chalk Line Reeling: With a 6:1 planetary gear system, the OX Trade Chalk Reel ensures quick and smooth chalk line reeling
  • Pointed Tip for Easy Corner Access: The OX Trade Chalk Reel has a pointed tip designed for easy access to tight corners. This feature ensures precise marking in hard-to-reach areas, making it easier to achieve accurate results in cramped or challenging spaces.
  • Clutch Release & Steel Crank for Durability: The OX Trade Chalk Reel features a steel crank for durability and a clutch release mechanism for smooth, controlled reeling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.