Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trade General Purpose / Concrete Diamond Blade, Diameter: 5" / 127mm, Bore: 7/8"-5/8" / 22mm-15mm

  • Mfr # OX-TC10-5

  • Zoro # G905340345


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-TC10-5
Zoro #
G905340345
UPC #
9341231002120
Country of Origin
Thailand

Description

The OX Tools TC10 Trade Series Diamond Blade is a general purpose blade that is guaranteed to cut all concrete and nonabrasive products including: curbs and slabs, concrete pavers, blocks, building products, and roof tiles. The OX Trade Series Diamond Blades allow users to get value for money without compromising on performance or safety. Not only are these the best blades available at this price level, they also offer the most comprehensive and clear choice. The OX TC10 blade is designed to work with angle grinders, circular saws, power saws and tile saws.


  • Fast cutting universal/general purpose blade - can do wet or dry cutting on a variety of materials
  • 3/8" Segment height for extended blade life
  • Cooling holes reduce blade temperature while cutting, preventing warping and extending blade life
  • Designed to work with angle grinders, circular saws, power saws, and tile saws
  • Applications: Building products, general purpose, curbs and slabs, concrete pavers and blocks, roof tiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.