Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OX Trade Padded Nylon Suspenders

  • Mfr # OX-T264501

  • Zoro # G805347994


product price: $30.41
/ea

Key Features

Length
17.5 in.
Height
3 in.
Width
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T264501
Zoro #
G805347994
UPC #
9341231042164
Country of Origin
India

Dimensions

Length
17.5 in.
Height
3 in.
Width
9 in.

Description

Padded suspender for added comfort while working.


  • • 100% Nylon
  • • Padded suspender for added comfort while working
  • • Fully adjustable front and back
  • • Fits all sizes
  • • Heavy duty webbing for added strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.