Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trade Torpedo Level, 9" / 230mm

  • Mfr # OX-T026323

  • Zoro # G205362757


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T026323
Zoro #
G205362757
UPC #
9341231040214
Country of Origin
China

Description

Built with the tradesman in mind, the OX Pro Torpedo Level stands out as a reliable and efficient tool for onsite applications. The 230mm long torpedo level is crafted to cater to the specific needs of professionals. Its design features three vials, ensuring precision in all measurements, whether it be vertical, horizontal, or at a 45-degree angle. The inclusion of a magnetic V-groove enhances its versatility, particularly beneficial for pipework, allowing for secure placement on metal surfaces. Adding to its durability, the OX Pro Torpedo Level incorporates robust rubber end caps that protect against accidental drops and tough conditions, extending the tool's lifespan. Whether you are a seasoned tradesman or a novice, the OX Pro Torpedo Level proves to be an indispensable companion on the job, providing accuracy and reliability in a compact and lightweight package.


  • 3 vials magnetic strip
  • Horizontal, Plumb, 45Ëš
  • 34 arc min - A pitch of 34 min (0.57 Deg.) yields a bubble movement of approximately 2 mm.
  • 1.75 mm/m for horizontal and vertical, 2 mm/M for 45 deg.
  • Thermo Plastic Rubber Shore A 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.