Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ox Tools Pouch, Tradesman Suede Leather Drywall Pouch with Additional Holder, Leather OX-T264802

Pouch, Tradesman Suede Leather Drywall Pouch with Additional Holder, Leather (Discontinued)

  • Mfr # OX-T264802
  • Zoro # G705340569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-T264802
Zoro #
G705340569
UPC #
9341231018558
Country of Origin
India

Dimensions

Height
3.75 in.
Width (In.)
8.75 in.

Details

Item
Tradesman Suede Leather Drywall Pouch with Additional Holder
Material
Leather
Tool Storage Type Included
Pouch

Description

Built with the Tradesman in mind, the OX Trade Natural Top Grain Leather Drywall Pouch is tough, dependable, and comfortable. Crafted from high quality top grain leather, the pouch is designed to handle the rigors of any jobsite. The double row stitching provides additional strength and durability. Common stress points are reinforced with steel rivets preventing pockets from tearing. Includes 7 dedicated pockets and 2 tool holders designed specifically for ease of use for drywallers. Holds jabsaws, utility knives, moulding bars, sanding sponges, and other drywall tools. An additional hammer holder and tape measure holder makes this pouch an all-in-one package for a drywall jobsite. Tunnel loop belt system fits up to 3-inch wide bets and is reinforced at the edges for added durability.


  • • TOUGH – Rivets and holders are made from high quality steel
  • • STORAGE – 7 dedicated pockets, 2 tool holders, hammer holder, tape measure holder and compartments for jab saw, pencils, and knives
  • • COMPATIBLE – Pouch is compatible with belts up to 3-Inch wide
  • • DURABLE – Double row stitching provides additional pocket strength
  • • COMFORTABLE – Made from natural top grain leather to fit waist curvature comfortably

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.