
Trade Turbo Universal/Hard Diamond Blade, Diameter: 5" / 127mm, Bore: 7/8" - 5/8" / 22mm - 15mm
Mfr # OX-TU10-5
Zoro # G505975909
product price: $20.55
/eaKey Features
Material
Alloy Steel, Diamond
Color
Clear
Number Of Pieces
1
Style
Diamond Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-TU10-5
Zoro #
G505975909
UPC #
9341231002021
Country of Origin
China
Details
Material
Alloy Steel, Diamond
Color
Clear
Number Of Pieces
1
Style
Diamond Blade
Description
The OX TU10 Trade Series blade is guaranteed to cut granite, clay products, engineering bricks, concrete products and building materials. The OX Trade Series Diamond Blades allow users to get value for money without compromising on performance or safety. Not only are these the best blades available at this price level, they also offer the most comprehensive and clear choice. The OX TU10 blade is designed to work with angle grinders, circular saws, power saws and tile saws.
- Fast cutting universal blade/hard blade - can do wet or dry cutting on a variety of materials
- 3/8" Segment for extended blade life
- Cooling holes reduce blade temperature while cutting, preventing warping and extending blade life
- Designed to work with angle grinders, circular saws, power saws, and tile saws
- Applications: Concrete products, clay products, granite, engineering bricks, building products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.