Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate OXTreme Multi-Cut Diamond Blade, 18" / 457mm

  • Mfr # OX-UDH10-18

  • Zoro # G905347887


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Width
18.75 in.
Length
0.47 in.
Height
18.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-UDH10-18
Zoro #
G905347887
UPC #
9341231019944
Country of Origin
Thailand

Dimensions

Width
18.75 in.
Length
0.47 in.
Height
18.75 in.

Description

Engineered to cut quickly through a variety of materials including asphalt, concrete, and reinforced concrete. Ultra-hard cutting segments made from a blend of tungsten and diamonds for longer life. Engineered with grade A synthetic diamonds for a smoother faster cut. Perfectly balanced for a straight, true and clean cut. No overheating, warping or wobbling. Balanced steel core design. 100x stronger than hot pressed sintered blades. Cooling holes to avoid overheating. Distinctive blade design featuring clear and understandable safety blade usage information.


  • • Engineered to cut quickly through a variety of materials including asphalt, concrete, and reinforced concrete
  • • Ultra-hard cutting segments made from a blend of tungsten and diamonds for longer life
  • • Perfectly balanced for a straight, true and clean cut
  • • No overheating, warping or wobbling
  • • Balanced steel core design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.