Zoro Homepage

Ultimate Porcelain Tile Diamond Blade, Diameter: 12" / 300mm, Bore: 1" - 20mm

  • Mfr # OX-UPT-12

  • Zoro # G405975870


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 in
Bore Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-UPT-12
Zoro #
G405975870
UPC #
9341231050220
Country of Origin
United States

Dimensions

Diameter
12 in
Bore Size
1 in

Details

Item
Porcelain Tile Diamond Blade

Description

Built with the tradesperson in mind, the OX TOOLS UPT porcelain blade is specifically designed for cutting a variety of outdoor and some indoor porcelain, as well as vitrified/rectified outdoor tile. The blade offers extreme performance on the jobsite for any professional tradesperson. The blade offers an unrivalled performance for landscapers, hardscapers, and outdoor flooring experts. With the OX Tools UPT range you can be assured that this blade gives you a high-performance solution time after time. Comes in 12 or 14, best used on handheld cutoff saws.


  • OUTDOOR TILE œ OX UPT Blades are specifically designed to cut porcelain, as well as vitrified/rectified outdoor tile.
  • QUICK CUTS œ Abrasive diamond rim makes for quick cuts.
  • CLEAN CUTS œ Continuous rim around the steel core provides a clean cut, preserving the material you're cutting.
  • DURABLE œ Strong Steel Core and Diamon Coated segments ensure the blade is durable.
  • LONG LIFE œ OX Ultimate Series Blades provide the longest lifespan of our diamond blade range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.