Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Universal Hard Diamond Blade, Diameter: 12" / 300mm, Bore: 1" - 20mm

  • Mfr # OX-UU10-12

  • Zoro # G505340349


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
13.5 in.
Width
12 in.
Length
0.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-UU10-12
Zoro #
G505340349
UPC #
5060242335808
Country of Origin
Thailand

Dimensions

Height
13.5 in.
Width
12 in.
Length
0.4 in.

Description

OX Ultimate 12 inch AUTO Technology Diamond Blade - Universal/Hard New Auto-Array technology allow the diamonds to be placed evenly to an exact specification. This produces exceptionally fast cutting speed and the ability to cut the hardest concrete and natural stone. Applications include: hard natural stone, hard concrete, clay products & general building materials.


  • • Fast cutting universal blade with WAVE technology
  • • Cooler cutting and semi-transparent in use | Ultimate safety: including OSA
  • • Combination fine turbo and aggressive segmented cutting ability
  • • Ultimate guaranteed product
  • • Applications: hard natural stone, concrete and clay products, engineering blocks and general building products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.