This item is Discontinued.

Ox Tools Pro Ultraflex Finishing Trowel | 11" x 4.25" / 280mm x 110mm OX-P530111

Pro Ultraflex Finishing Trowel | 11" x 4.25" / 280mm x 110mm (Discontinued)

  • Mfr # OX-P530111
  • Zoro # G205980067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P530111
Zoro #
G205980067
UPC #
5060359916310
Country of Origin
Germany

Description

Built with the tradesman in mind, the OX Ultraflex Finishing Trowel is a testament to German engineering and craftsmanship, delivering unparalleled performance for professional tradespeople. The unique twin blade design technology sets this trowel apart, offering ultimate flexibility to achieve the perfect finish on every job. Manufactured in Germany, this finishing trowel boasts a lightweight 0.3mm ultra-flexible stainless steel blade, ensuring precision and finesse in every stroke. The fully fastened shank enhances the trowel's balance and strength, providing superior control during use. The rounded corners further contribute to a smooth finish, making it an indispensable tool for plastering and finishing applications. OX's dedication to quality is evident in every detail of this Ultraflex Finishing Trowel, making it a reliable companion for professionals who demand excellence. Elevate your finishing work with OX, a brand known for its commitment to durability, functionality, and the highest standards in tool design. Trust OX to deliver the tools you need to achieve outstanding results in your trade.


  • •ULTRA FLEXIBLE TROWEL: The Flat blade of the OX Finishing Hand Trowel is flexible to provide a perfect finish.
  • •STAINLESS STEEL BLADE: The Blade of the Finishing Trowel is made using 0.3 mm ultra flexible good quality stainless steel blade.
  • •LIGHTWEIGHT FULLY FASTENED SHANK: The stainless steel blade of the OX Finishing Trowel is attached to a fully fastened shank, to provide superior balance and strength while working,
  • •UNIQUE TWIN BLADE TECHNOLOGY: The twin blade system of the Finishing Trowel offers flexibility and makes it perfect for concrete smoothening.
  • •SOFT GRIP HANDLE: The OX Plaster Trowel is engineered with an ergonomic handle, which reduces hand fatigue and gives a non-slip grip, hence adding both comfort and strength while working.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.