Pro Ultraflex Finishing Trowel, 14" x 4.25" / 355mm x 110mm

  • Mfr # OX-P530114

  • Zoro # G305980066


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P530114
Zoro #
G305980066
UPC #
5060359916327
Country of Origin
Germany

Description

Built with the tradesman in mind, the OX Flex Pro Series Ultra Flexible Trowel sets a new standard for achieving a flawless finish in plastering and masonry work. Crafted with precision and innovation, this trowel features a lightweight fully fastened shank, ensuring superior balance and strength during operation. The unique twin blade technology enhances flexibility to the highest degree, providing the tradesman with unparalleled control for a perfect finish. The 0.3mm ultra-flexible stainless steel blade is a testament to OX's commitment to delivering top-notch tools. The rounded corners further contribute to a smooth finish, showcasing the meticulous design considerations embedded in the Flex Pro Series. Whether working on intricate details or larger surfaces, this trowel proves to be an indispensable companion for professionals seeking excellence in their craft. OX, a trusted name in the industry, continues to raise the bar with the Flex Pro Series, catering to the specific needs of Australian tradesmen.


  • ULTRA FLEXIBLE TROWEL: The Flat blade of the OX Finishing Hand Trowel is flexible to provide a perfect finish.
  • STAINLESS STEEL BLADE: The Blade of the Finishing Trowel is made using 0.3 mm ultra flexible good quality stainless steel blade.
  • LIGHTWEIGHT FULLY FASTENED SHANK: The stainless steel blade of the OX Finishing Trowel is attached to a fully fastened shank, to provide superior balance and strength while working,
  • UNIQUE TWIN BLADE TECHNOLOGY: The twin blade system of the Finishing Trowel offers flexibility and makes it perfect for concrete smoothening.
  • SOFT GRIP HANDLE: The OX Plaster Trowel is engineered with an ergonomic handle, which reduces hand fatigue and gives a non-slip grip, hence adding both comfort and strength while working.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.