Shop OXFORD
See all product information
Create Account
8-Pocket Poly Portfolios, PK4
- Mfr # 5740404
- Zoro # G5186895
product price:Â
$
45.29
/pk of 4, $11.32/ea
Key Features
Color
Assorted
Material
Plastic
Sheet Size
8 1/2" Width x 11" Length
Recommended Grade
K+
Recommended Age
5+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5740404
- Zoro #
- G5186895
- UPC #
- 194629046263
- Country of Origin
- China
- Color
- Assorted
- Material
- Plastic
- Recommended Grade
- K+
- Recommended Age
- 5+ Years
- Sheet Capacity
- 200
- Features
- Moisture Resistant, Tear Resistant, Wear Resistant
- Total Number of Pockets
- 8
- Sheet Standard
- Letter
- Assembly Required
- No
- Number of Pockets
- 8
- Index Tab Color
- Assorted
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- File Size
- Letter
Description
8 Individual pockets to divide project into categories for quick and easy referencing. Heavyweight reinforced pockets. Rugged double loop wire binding for durability and opens flat. Pockets hold up to 25 sheets of letter size papers. 200 sheets in total. Super durable translucent poly construction is wear tear and moisture resistant. Assorted colors in Red, Blue, Green, Purple. Letter size. Pack of 4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.