Zoro Homepage

Card, Plain, 3X5, Canary, PK100

  • Mfr # 7320CAN

  • Zoro # G9313155


product price: $3.25
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.75

Key Features

Features
Durable
Number of Sheets
100
Sheet Color
Canary
Sheet Type
Plain
Sheet Size
3in x 5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320CAN
Zoro #
G9313155
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3in x 5in

Details

Item
Index Card,Plain,3"X5",Canary,PK100
Features
Durable
Number of Sheets
100
Sheet Color
Canary
Sheet Type
Plain

Description

Index Card,Plain,3 In.X5 In.,Canary,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.