Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card, Ruled, 3X5, Cherry, PK100

  • Mfr # 7321CHE

  • Zoro # G9312394


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Rule
Front
Features
Durable
Sheet Size
3in x 5in
Sheet Standard
Index Card
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321CHE
Zoro #
G9312394
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3in x 5in

Details

Item
Index Card,Ruled,3"X5",Cherry,PK100
Rule
Front
Features
Durable
Sheet Standard
Index Card
Number of Sheets
100
Sheet Color
Cherry

Description

Index Card,Ruled,3 In.X5 In.,Cherry,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.