Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford CardFile, Lift-Off, 221/3dx205/8w, Blk 40589

CardFile, Lift-Off, 221/3dx205/8w, Blk (Discontinued)

  • Mfr # 40589
  • Zoro # G4132101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40589
Zoro #
G4132101
UPC #
078787405899
Country of Origin
Mexico

Dimensions

Width
6"
Height
4.75"

Details

Item
CardFile,Lift-Off,221/3dx205/8w,Blk
Color
Black/White Agate
Material
Reinforced Board
Product Type
Reinforced Board Card File

Description

Reinforced Board Card File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.