
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63519
Zoro #
G7491690
UPC #
078787635197
Country of Origin
China
Dimensions
Outside Height
5.33 in
Outside Length
3-3/4 in
Outside Width
5-1/2 in
Details
Item
Card Holders
Color
Black
Includes
Includes 25 3 in x 5 in index cards.
For Use With
Index Cards
Material
Poly
Description
Case,Index Card,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.